CEILING VENT INSULATED,443 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CEILING VENT INSULATED,443 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN6WZN1
  • Mfr. Model # 6WZN1
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.02 lbs

Technical Specs

  • CFM @ 0.000-In. SP 443
  • CFM @ 0.100-In. SP 413
  • CFM @ 0.125-In. SP 405
  • CFM @ 0.250-In. SP 351
  • CFM @ 0.200-In. SP 371
  • CFM @ 0.375-In. SP 306
  • Full Load Amps 1.9
  • For Use With General Ventilation Applications
  • Includes Backdraft Damper
  • Item Ceiling Ventilator
  • Phase 1
  • Motor RPM 1,000
  • Sones @ 0.000-In. SP @ 5 Ft. 3.5
  • Sones @ 0.100-In. SP @ 5 Ft. 3.0
  • Sones @ 0.250-In. SP @ 5 Ft. 3.0
  • Sones @ 0.125-In. SP @ 5 Ft. 3.0
  • Housing Material Galvanized Steel
  • Hz 60
  • Motor Enclosure Open Dripproof
  • Motor Type Shaded Pole
  • Mounting Position Ceiling
  • Speed Control 1DGV1
  • Watts 121
  • Voltage 115
  • Grille Color White
  • Wheel Material Steel
  • Grille Material Aluminum
  • Motor Insulation Class B
  • Number of Speeds 1
  • Dimension B 14-3/8"
  • Standards UL/cUL 507, AMCA Air and Sound
  • Dimension A 18"
  • Dimension E 8"
  • Dimension D 8"
  • Housing Length 18"
  • Housing Width 14-3/8"
  • Insulated Yes
  • Housing Height 14-1/2"
  • Discharge Height 8"
  • Discharge Width 8"
  • Grille Length 19-3/8"
  • Grille Width 16-3/4"
  • Max. Inlet Temp. 104 Degrees F
  • Recommended Accessories 6WZP3, 48C172
  • Singlewide / Doublewide Singlewide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list