!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CEILING VENT ,272 CFM,115 V

CEILING VENT ,272 CFM,115 V

DAYTON

CEILING VENT ,272 CFM,115 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CEILING VENT ,272 CFM,115 V

CEILING VENT ,272 CFM,115 V

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GFN3DPE6
  • Mfr. Model # 3DPE6
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.36 lbs

Technical Specs

  • Item Ceiling Ventilator
  • Insulated Yes
  • CFM @ 0.100-In. SP 274
  • CFM @ 0.200-In. SP 234
  • CFM @ 0.375-In. SP 230
  • CFM @ 0.625-In. SP 147
  • Sones @ 0.000-In. SP @ 5 Ft. 2.2
  • Sones @ 0.125-In. SP @ 5 Ft. 2.3
  • Voltage 115
  • Phase 1
  • Number of Speeds 1
  • Motor RPM 1,000
  • Motor Enclosure Open
  • Max. Inlet Temp. 104 Degrees F
  • Housing Width 11-7/8"
  • Discharge Height 8"
  • Grille Length 14-7/8"
  • Grille Material Polystyrene
  • Mounting Position Ceiling
  • Wheel Material Plastic
  • Standards UL/cUL 507, AMCA Air and Sound, CSA Certified Motor
  • Includes Backdraft Damper
  • Singlewide / Doublewide Singlewide
  • CFM @ 0.000-In. SP 294
  • CFM @ 0.125-In. SP 271
  • CFM @ 0.250-In. SP 250
  • CFM @ 0.500-In. SP 201
  • CFM @ 0.750-In. SP 119
  • Sones @ 0.100-In. SP @ 5 Ft. 2.5
  • Sones @ 0.250-In. SP @ 5 Ft. 2.6
  • Hz 60
  • Full Load Amps 0.8
  • Watts 67
  • Motor Type Shaded Pole
  • Motor Insulation Class B
  • Housing Height 11-1/4"
  • Housing Length 14"
  • Discharge Width 8"
  • Grille Width 13-1/4"
  • Grille Colour White
  • Housing Material Galvanized Steel
  • Speed Control 1DGV1
  • For Use With General Ventilation Applications
  • Recommended Accessories 6WZP3, 48C172

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list