Skip Content
CEILING TILE KIT,24 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CEILING TILE KIT,24 IN L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE13C653
  • Mfr. Model # 13C653
  • UNSPSC # 40101701
  • CATALOGUE PAGE # 1484
  • Shipping Weight 5.25 lbs

Technical Specs

  • For Use With 13C664, 13C668, 13C669, 13C673
  • Item Ceiling Tile Kit
  • Length 24"
  • Duct Dia. 12"
  • Width 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list