Skip Content
CEILING TILE HANGER WIRE,100 FT,12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CEILING TILE HANGER WIRE,100 FT,12

SUSPEND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12L733
  • Mfr. Model # 12L733
  • UNSPSC # 30161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Technical Specs

  • Application For Suspending Main Tees From Eye Lag Screws In The Installation Of A Drop Ceiling
  • Length 100 ft.
  • Material Metal
  • Item Ceiling Tile Hanger Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list