Skip Content
CEILING TILE GRIP CLAMPS,1-1/4 IN,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CEILING TILE GRIP CLAMPS,1-1/4 IN,P

SUSPEND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12L742
  • Mfr. Model # 12L742
  • UNSPSC # 30161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Length 3.63"
  • Item Ceiling Tile Grip Clamps
  • Height 1-1/4"
  • Application For Temporarily Securing Main And/Or Cross Tees To Wall Angles When Riveting
  • Includes 6 Pcs
  • Width 0.58"
  • Material Metal
  • Load Rating 20 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list