CEILING STROBE,MARKED FIRE,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CEILING STROBE,MARKED FIRE,WHITE

EDWARDS SIGNALING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16X393
  • Mfr. Model # 16X393
  • UNSPSC # 46191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Depth (In.) 1-5/8
  • Ambient Temp. Limits (F) 32 Degrees - 120 Degrees
  • Finish White
  • Height (In.) 6-13/16
  • Item Ceiling Strobe
  • Humidity Range (% RH) 93
  • Length (In.) 6-13/16
  • Package Quantity 1
  • Alarm Current 109 to 318mA DC, 131 to 437mA FWR
  • Type Marked Fire
  • Flash (Candela) 15/30/75/95
  • Mounting Flush
  • Voltage 24VDC, FWR
  • Standards UL, ULC, CSFM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list