Skip Content
CEILING RADIATION DAMPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CEILING RADIATION DAMPER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3DPF9
  • Mfr. Model # 3DPF9
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.85 lbs

Technical Specs

  • Height (In.) 11-1/8
  • For Use With 3DPE4, 3DPE5, 5AE70, 5AE71 When Lighted Grill is Used (3AZF9 or 3AZG1)
  • Item Radiation Damper
  • Remarks For Lighted Units, UL 555 Classified, 3 - 4 hr. Rated Fire Resistance
  • Depth (In.) 3-3/4
  • Width (In.) 13-1/2
  • Includes 165 Degrees Fusible Link
  • Construction Material Galvanized Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list