Skip Content
CEILING MOUNT SPEAKER ASSEMBLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CEILING MOUNT SPEAKER ASSEMBLY

QUAM-NICHOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GFG7
  • Mfr. Model # 4GFG7
  • UNSPSC # 52161512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.55 lbs

Technical Specs

  • Includes -
  • For Use With -
  • Overall Height (In.) 3-7/16
  • Item Lay-in Ceiling Mount
  • Overall Length (In.) 23-3/4
  • Overall Width (In.) 23-3/4
  • Type High Fidelity
  • Weight (Lbs.) 9
  • Max. Wattage 30
  • Enclosure Color White
  • Impedance (Ohms) 8
  • Power Taps @ 25V -
  • Power Taps @ 75V 20W, 10W, 5W, 2.5W, 1.25W
  • Enclosure Material Steel
  • Tweeter Composition Mylar(R)
  • Tweeter Dia. (In.) 1
  • Woofer Dia. (In.) 6
  • Woofer Composition Polypropylene/Butyl
  • Sensitivity (dB) 91
  • Transformer Settings 70.7V
  • Frequency Response 60Hz to 20,000Hz
  • Watt (RMS) 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list