Skip Content
CEILING MOUNT,CAP 40 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CEILING MOUNT,CAP 40 LB

PEERLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XWA8
  • Mfr. Model # 3XWA8
  • UNSPSC # 45111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.38 lbs

Technical Specs

  • Colour Black
  • Features Adjustable height in 1" increments
  • Finish Matte
  • For Use With 13 to 29" Screens
  • Includes Universal screen adapter to accommodate VESA 75 and 100 mounting holes
  • Load Capacity (Lb.) 40
  • Item Ceiling TV Mount
  • Mounting Dia. (In.) -
  • Overall Width (In.) 6-1/3
  • Overall Height (In.) 37 3/4-50 3/4
  • Overall Depth (In.) 6-1/3
  • Type -
  • Construction Steel
  • Mounting Ceiling Mount
  • Tilting Angle (Deg.) 360
  • Standards UL Certified
  • Max. Extension +20/-5"
  • VESA Pattern 75x75/100x100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list