CEILING MOUNT BRACKET,STEEL,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CEILING MOUNT BRACKET,STEEL,BLACK

MULTIFAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DGZ4
  • Mfr. Model # 1DGZ4
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Technical Specs

  • For Use With Mfr. No. TURB036, TURBO36/120, FXSTIR30-2, FXSTIR30-2/120
  • Item Ceiling Mount Bracket
  • Fan Accessory Finish Powder Coated
  • Fan Accessory Material Steel
  • Fan Accessory Color Black
  • Fan Accessory Type Bracket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list