Skip Content
CEILING MOUNT AC,10.5K BTU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CEILING MOUNT AC,10.5K BTU

MOVINCOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG36P688
  • Mfr. Model # 36P688
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 136.0 lbs

Technical Specs

  • BtuH 10,500
  • Depth 20"
  • Fan Type Blower
  • Height 15-1/4"
  • Item Ceiling Mount Air Conditioner
  • Phase 1
  • Width 32"
  • Sound Level dBA 52
  • Voltage 115
  • Refrigerant Type R-410A
  • Compressor Type Hermetic Rotary
  • Weight 123 lbs.
  • Condenser CFM 700/370
  • Flange Dia. 10"
  • Evaporator CFM 324/228
  • Amps 11.2
  • Condenser Temp. Range 65 Degrees F to 113 Degrees F
  • Evaporator Temp. Range 65 Degrees F to 95 Degrees F
  • Max. Cold Duct Hose 20 ft.
  • Max. Hot Duct Hose 10 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list