Skip Content
CEILING FAN DOWNROD,12 IN. L,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CEILING FAN DOWNROD,12 IN. L,WHITE

HUNTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FDH7
  • Mfr. Model # 2FDH7
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Ceiling Fan Downrod
  • For Use With Hunter Ceiling Fans
  • Finish White
  • Length 12"
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list