Skip Content
CEILING AC,WATER-COOLED,29.4K BTUH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CEILING AC,WATER-COOLED,29.4K BTUH

MOVINCOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG36P690
  • Mfr. Model # 36P690
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 272.0 lbs

Technical Specs

  • Fan Type Blower
  • BtuH 29,400
  • Height 20"
  • Depth 32"
  • Includes Wall Mount Controller
  • Phase 1
  • Item Ceiling Mount Water-Cooled Air Conditioner
  • Width 45"
  • Sound Level dBA 55
  • Weight 236 lbs.
  • Voltage 208/230
  • Refrigerant Type R-410A
  • Compressor Type Hermetic Swing Inverter
  • Evaporator CFM 1,060/840
  • Flange Dia. 12"
  • Amps 8.9
  • Condenser Temp. Range 45 Degrees F to 115 Degrees F
  • Evaporator Temp. Range 55 Degrees F to 95 Degrees F
  • Max. Cold Duct Hose 120 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list