!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
JACKET RAIN W/HOOD F/R PVC/POLY,XS

JACKET RAIN W/HOOD F/R PVC/POLY,XS

CONDOR

JACKET RAIN W/HOOD F/R PVC/POLY,XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JACKET RAIN W/HOOD F/R PVC/POLY,XS

JACKET RAIN W/HOOD F/R PVC/POLY,XS

CONDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CDR901FRJ-XS
  • Mfr. Model # 901FRJ-XS
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Product Details

Rain Jacket, Unisex, Red, Size X-Small, Fits Chest Size 40 in., Material PVC/Polyester, Jacket Length Thigh Length, Zipper Closure Type, Number of Outside Pockets 2, Thickness 0.35 mm, Welded Seam Style, Standards CGSB.155.20-2000 Flame Resistance Performance

Technical Specs

  • Item Rain Jacket
  • Number of Outside Pockets 2
  • Gender Unisex
  • Standards CGSB.155.20-2000 Flame Resistance Performance
  • Seam Style Welded
  • Size X-Small
  • Colour Red
  • Material PVC/Polyester
  • Thickness 0.35mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list