CDN MADE GRAIN COWHIDE CLUTE CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CDN MADE GRAIN COWHIDE CLUTE CUT

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT436-10
  • Mfr. Model # 436-10
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 2431
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Tan
  • Application General Purpose, Farming and Ranching, Light to Medium Maintenance
  • Item Glove
  • Cuff Snap Back
  • Lining Unlined
  • Sold As Pair
  • Thumb Style Straight
  • Stitching Material Cotton
  • Leather Palm Material Cowhide
  • Leather Palm Type Grain
  • Leather Palm Process Tanned
  • Glove Size 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list