Skip Content
CDN MADE GRAIN COWHIDE CLUTE CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CDN MADE GRAIN COWHIDE CLUTE CUT

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT436-07
  • Mfr. Model # 436-07
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 2431
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application General Purpose, Farming and Ranching, Light to Medium Maintenance
  • Colour Tan
  • Cuff Snap Back
  • Item Glove
  • Lining Unlined
  • Sold As Pair
  • Thumb Style Straight
  • Leather Palm Material Cowhide
  • Stitching Material Cotton
  • Green Environmental Attribute Does Not Contain PVC
  • Leather Palm Process Tanned
  • Leather Palm Type Grain
  • Glove Size 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list