Skip Content
CDN MADE GRAIN COWHIDE CLUTE CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CDN MADE GRAIN COWHIDE CLUTE CUT

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT436-06
  • Mfr. Model # 436-06
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 2431
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Tan
  • Item Glove
  • Application General Purpose, Farming and Ranching, Light to Medium Maintenance
  • Size 6
  • Cuff Snap Back
  • Back Material Cowhide
  • Lining Unlined
  • Sold As Pair
  • Thumb Style Straight
  • Stitching Material Cotton
  • Leather Palm Material Cowhide
  • Green Environmental Attribute Does Not Contain PVC
  • Grade of Leather A
  • Leather Palm Type Grain
  • Leather Palm Process Tanned

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list