Skip Content
CCX 12 TON BAT-120V CHRGR-E12CCXL11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CCX 12 TON BAT-120V CHRGR-E12CCXL11

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLEE12CCXL11
  • Mfr. Model # E12CCXL11
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 402
  • Shipping Weight 31.85 lbs

Product Details

Multi-purpose Cable Tool Kit, Cordless, Hydraulic, Capacity Copper and Aluminum, Capacity 6 to 750 kcmil Max Crimping force 12 Tons, Battery Type Li-ion, Battery Packs, Two-stage hydraulic system provides fast, advance and power speeds.

Technical Specs

  • Item 12 Tons Battery Crimper/cutters
  • Includes 12274 UPC 12274 Carrying Strap
  • Crimping Force 24,000 lbs.
  • Cordless Tool Battery Type Li-Ion
  • Voltage 18 V
  • Battery Type Li-ion
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list