Skip Content
CCTV SECURITY TESTER,2.5 IN LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CCTV SECURITY TESTER,2.5 IN LCD

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EVY6
  • Mfr. Model # 3EVY6
  • UNSPSC # 46171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • For Use With Closed Circuit Television & Security Cameras
  • Height 6-3/4"
  • Depth 1-5/8"
  • Includes 1 Lithium Battery Pack, AC Adapter/Charger, 12V Auto Charger, 4 Ft BNC Video Cable, DMM Test Leads, UTP Cable Terminator, Neck Strap, Carrying Case, and Instruction Booklet
  • Item CCTV Security Tester
  • Width 3-3/4"
  • Body Material Heavy Duty Plastic
  • Display Type 2.5" LCD Color Screen
  • Function Various
  • Characteristics -
  • Power Source AC Charger or Car Charger
  • Power Supply 1 Lithium Battery Pack
  • Camera Inputs -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list