Skip Content
CCTV CAMERA LENS,VARIFOCAL,6-60MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CCTV CAMERA LENS,VARIFOCAL,6-60MM

SPECO TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ZME3
  • Mfr. Model # 1ZME3
  • UNSPSC # 46171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Aperture Ratio f/1.6
  • Application -
  • For Use With CCTV Traditional Style Camera, CS Mount
  • Function Visible and Infrared Wavelength Ranges
  • Item Varifocal Lens
  • Focal Length (mm) 6 to 60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list