CC-GRIND-SOLID 7X7/8 INOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CC-GRIND-SOLID 7X7/8 INOX

PFERD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMB61218
  • Mfr. Model # 61218
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 589
  • Shipping Weight 3.28 lbs

Product Details

Minimal grinding pressure required for maximum productivity.Available for steel and stainless steel applications. No backing pad required. Clamping flange is required. Select the correct clamping flange based on the wheel diameter.

Technical Specs

  • Application For Grinding Stainless Steel
  • Item Depressed Center Wheel
  • Max. RPM 8500
  • Arbor Size 7/8"
  • Diameter 7"
  • Grade Very Coarse
  • Series Cc-grind
  • Thickness 1/8"
  • Abrasive Material Ceramic
  • Abrasive Grit 24
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Diameter 7"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list