Skip Content
CC-GRIND-SLID 4-1/2X5/8-11 INOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CC-GRIND-SLID 4-1/2X5/8-11 INOX

PFERD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMB61235
  • Mfr. Model # 61235
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.37 lbs

Technical Specs

  • Item Depressed Center Wheel
  • Application For Grinding Stainless Steel
  • Grade Very Coarse
  • Series Cc-grind
  • Max. RPM 13,300
  • Thickness 1/8"
  • Diameter 4-1/2"
  • Abrasive Material Ceramic
  • Arbor Size 5/8" - 11"
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"
  • Arbor Hole Size 5/8"-11
  • Abrasive Grit 24

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list