Skip Content
CC COVER 4SQ RSD1/2- 2-9/64DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CC COVER 4SQ RSD1/2- 2-9/64DIA

RACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBL810C
  • Mfr. Model # 810C
  • UNSPSC # 39121304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Includes Screws
  • Item Square Box Cover
  • Cover Type Surface
  • Design Crushed Corner
  • Characteristics 30 To 50 A Receptacle 2.141" Dia

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list