Skip Content
CBV-65 VISE BENCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CBV-65 VISE BENCH

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR63198
  • Mfr. Model # 63198
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Product Details

Enclosed design protects all moving parts locking out dust, chips and moisture. Vise can quickly and easily be transferred to new work station. Steel jaws: replaceable and grooved for strong holding action. Swivel base model: 45 Degrees locking swivel base. 4 mounting posts.

Technical Specs

  • Item Bench Vise
  • Base Type Clamp-on, Swivel
  • Jaw Type Replaceable Grooved Top Jaw
  • Number of Lock Down Bolts 2
  • Jaw Width 2-1/2"
  • Throat Depth 1-3/4"
  • Features Steel Top Jaw, Enclosed Design
  • Material Ductile Iron
  • Overall Height 5-3/8"
  • Overall Length 10-1/8"
  • Overall Width 10-1/4"
  • Number of Mounting Points 1
  • Swivel Angle 45 deg.
  • Mounting Hole Dia. 0
  • Reversible No
  • Max. Opening 2-1/8"
  • Duty Rating Light Duty
  • Pipe Jaw Included No
  • Jaw Face Serrated
  • High Visibility No
  • Deep Throat No
  • Quick-Acting No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List