CBLE FSTNR .570 TO .709 CBLE OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CBLE FSTNR .570 TO .709 CBLE OD

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLBXS1519
  • Mfr. Model # BXS1519
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1333
  • Shipping Weight 0.02 lbs

Product Details

Cable flange clip, snap on. Cable range 0.500 to 0.718 inches. Material of construction, steel. Zinc plated finish. Attachs 0.500-0.718 outside diameter cable to 5/32-9/32 inch flange. Standards UL/CUL.

Technical Specs

  • Item 0.500" to 0.718" Dia. Cable, 5/32" to 9/32" Flange
  • Finish Zinc Plated
  • For Use With Conduit Fastener
  • Material Steel
  • Mounting Type Snap On
  • Flange Thickness 5/32" - 9/32"
  • Wire Range 0.500" - 0.718"
  • Standards UL/CUL
  • Sub-Category Conduit and Cable Hangers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list