Skip Content
CBLE FSTNR .440 TO .551 CBLE OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CBLE FSTNR .440 TO .551 CBLE OD

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLBXS1214
  • Mfr. Model # BXS1214
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1333
  • Shipping Weight 0.01 lbs

Product Details

Cable flange clip, snap on. Cable range 0.444 to 0.560 inches. Material of construction, steel. Zinc plated finish. Attachs 0.444-0.560 outside diameter cable to 5/32-9/32 inch flange. Standards UL/CUL.

Technical Specs

  • Item 0.444" to 0.560" Dia. Cable, 5/32" to 9/32" Flange
  • Finish Zinc Plated
  • Mounting Type Snap On
  • Wire Range 0.444" - 0.560"
  • Material Steel
  • For Use With Conduit Fastener
  • Sub-Category Conduit and Cable Hangers
  • Standards UL/CUL
  • Flange Thickness 5/32" - 9/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list