CBLE 1/8 IN L500FT WLL420LB 1X19 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CBLE 1/8 IN L500FT WLL420LB 1X19 SS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TAL4
  • Mfr. Model # 2TAL4
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.4 lbs

Technical Specs

  • Material Type 304 Stainless Steel
  • Item Cable
  • Outside Dia. 1/8"
  • Length 500 ft.
  • Coating Material None
  • Cable Size 1/8"
  • Working Load Limit 420 lb.
  • Strand Type 1 x 19

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list