Skip Content
CBLE 1/8 IN L250FT WLL420LB 1X19 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CBLE 1/8 IN L250FT WLL420LB 1X19 SS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TAL3
  • Mfr. Model # 2TAL3
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.39 lbs

Technical Specs

  • Item Cable
  • Material Type 304 Stainless Steel
  • Coating Material None
  • Length 250 ft.
  • Working Load Limit 420 lb.
  • Cable Size 1/8"
  • Outside Dia. 1/8"
  • Strand Type 1 x 19

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list