Skip Content
CBLE 1/16IN L100FT WLL100LB 1X19 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CBLE 1/16IN L100FT WLL100LB 1X19 SS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TAL5
  • Mfr. Model # 2TAL5
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Item Cable
  • Material Type 304 Stainless Steel
  • Length 100 ft.
  • Outside Dia. 1/16"
  • Working Load Limit 100 lb.
  • Strand Type 1 x 19
  • Coating Material None
  • Cable Size 1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list