CBL TWNG 1/4 IN 120 FT 1400 LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CBL TWNG 1/4 IN 120 FT 1400 LB CAP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DLH5
  • Mfr. Model # 1DLH5
  • UNSPSC # 31151705
  • CATALOGUE PAGE # 3170
  • Shipping Weight 12.95 lbs

Product Details

Galvanized steel winch cable. For use on manual and electric winches. Includes heavy-duty thimble eye, swaged loop, zinc-plated hook, and safety latch.

Technical Specs

  • For Use With Manual and Electric Winches
  • Length 120 ft.
  • Includes Heavy-Duty Thimble Eye, Swagged Loop, Zinc Plated Hook, Safety Latch
  • Item Winch Cable
  • Colour Zinc
  • Material Galvanized Steel
  • Size 1/4"
  • Standards RR-W-410D, ASTM A-90 SAE J-684C
  • Working Load Limit 1,400 lbs.
  • Strand Type 7 x 19

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list