Skip Content
CBL TIE NYL CLR GRN 7.5IN 100PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CBL TIE NYL CLR GRN 7.5IN 100PK

MERITHIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFX17055
  • Mfr. Model # 17055
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 3044
  • Shipping Weight 0.285 lbs

Product Details

Nylon Coloured Cable Ties, 7-1/2 inches, 190 mm, green in colour, 50 lbs. 100/pack.

Technical Specs

  • Item Cable Ties
  • Material Nylon 6/6
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Standards MIL M-20693A, ASTM-D4066PA111, UL E64139(N)
  • Max. Bundle Dia. 1.75"
  • Indoor/Outdoor Indoor
  • Approximate Length - Cable Tie 7-1/2"
  • Cable Tie Duty Standard

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list