Skip Content
CBL TIE NYL CLR BLUE 7.5IN 100PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CBL TIE NYL CLR BLUE 7.5IN 100PK

MERITHIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFX17065
  • Mfr. Model # 17065
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 3044
  • Shipping Weight 0.3 lbs

Product Details

Nylon Coloured Cable Ties, 7-1/2 inches, 190 mm, blue in colour, 50 lbs. 100/pack.

Technical Specs

  • Colour Blue
  • Material Nylon 6/6
  • Length 7.5"
  • Item Cable Ties
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Tensile Strength 50 lbs.
  • Max. Bundle Dia. 1.75"
  • Standards MIL M-20693A, ASTM-D4066PA111, UL E64139(N)
  • Width 0.18"
  • Design Not UV Resist
  • Indoor/Outdoor Indoor
  • Basic Material Nylon
  • Approximate Length 7-1/2"
  • Cable Tie Duty Standard

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List