Skip Content
CBL PROTCT,4IN X0.91IN X5FT,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CBL PROTCT,4IN X0.91IN X5FT,YELLOW

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4CEK8
  • Mfr. Model # 4CEK8
  • UNSPSC # 26121630
  • CATALOGUE PAGE # 1414
  • Shipping Weight 3.9 lbs

Technical Specs

  • Item Cable Protector
  • Colour Yellow
  • Length 5 ft.
  • Material PVC
  • Width 3-1/4"
  • Channel Width 1-1/4"
  • Max. Cable Dia. 3/4"
  • Number of Channels 1
  • Load Capacity Not Rated
  • Cable Protector Height 1-3/64"
  • Cable Protector Channel Height 3/4"
  • Cable Protector Item Cable Protector

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list