Skip Content
CBL PROTCT,45DEG RT TURN,5CH,RD/YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CBL PROTCT,45DEG RT TURN,5CH,RD/YLW

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4CEL7
  • Mfr. Model # 4CEL7
  • UNSPSC # 24141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.68 lbs

Product Details

Cable protector, 45 degrees right turn, channels 5. Channel height 1.2 inches. Channel width 1.2 inches. Height 2.3 inches, width 20 inches, length 25 inches. Load capacity @ 120 F 9000 lbs. Load capacity @ 70 F 20000 lbs. Material of construction, polyurethane. Colour red and yellow.

Technical Specs

  • Height 2-1/4"
  • Item Cable Protector 45 Degrees Right Turn
  • Material Polyurethane
  • Number of Channels 5
  • Style Hinged
  • Width 20"
  • Connection Style Mushroom Shaped
  • Load Capacity 20,000 lbs.
  • Channel Height 1-1/4"
  • Channel Width 1-1/4"
  • Cable Protection System Components Length 24"
  • Cable Protection System Components Color Red, Yellow
  • Cable Protection System Component Item Cable Protector 45 Degrees Right Turn
  • For Use With 4CEL6
  • Max. Cable Dia. 1-7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list