Skip Content
CBL PROTCT,45DEG LT TURN,5CH,RD/YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CBL PROTCT,45DEG LT TURN,5CH,RD/YLW

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4CEL8
  • Mfr. Model # 4CEL8
  • UNSPSC # 24141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.72 lbs

Product Details

Cable protector, 45 degrees left turn, channels 5. Channel height 1.2 inches. Channel width 1.2 inches. Height 2.3 inches, width 20 inches, length 25 inches. Load capacity @ 120 F 9000 lbs. Load capacity @ 70 F 20000 lbs. Material of construction, polyurethane. Colour red and yellow.

Technical Specs

  • Item Cable Protector 45 Degrees Left Turn
  • Height 2-1/4"
  • Number of Channels 5
  • Material Polyurethane
  • Style Hinged
  • Width 20"
  • Load Capacity 20,000 lbs.
  • Channel Height 1-1/4"
  • Connection Style Mushroom Shaped
  • Channel Width 1-1/4"
  • Cable Protection System Component Item Cable Protector 45 Degrees Left Turn
  • Cable Protection System Components Length 24"
  • Cable Protection System Components Color Red, Yellow
  • For Use With 4CEL6
  • Max. Cable Dia. 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list