!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CBL PROTCT,17.5 IN W,RED+YELLOW

CBL PROTCT,17.5 IN W,RED+YELLOW

POWER FIRST

CBL PROTCT,17.5 IN W,RED+YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CBL PROTCT,17.5 IN W,RED+YELLOW

CBL PROTCT,17.5 IN W,RED+YELLOW

POWER FIRST

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE4CEN1
  • Mfr. Model # 4CEN1
  • UNSPSC # 24141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.56 lbs

Product Details

Cable protector, channels 5. Channel height 1.3 inches. Channel width 1.3 inches. Height 2 inches, width 17.5 inches, length 36 inches. Load capacity @ 120 F 6000 lbs. Load capacity @ 70 F 10000 lbs. Material of construction, polyurethane. Colour red and yellow.

Technical Specs

  • Item Cable Protector
  • Connection Style Mushroom Shaped
  • Channel Width 1-1/4"
  • Material Polyurethane
  • Colour Red/Yellow
  • Max. Cable Dia. 1-5/16"
  • Length 36 in
  • Number of Channels 5
  • Channel Height 1 1/4 in
  • Load Capacity 10,000 lbs.
  • Style Hinged
  • For Use With GGE4CEK9, GGE4CEL1, GGE4CEL2, GGE4CEN2
  • Height 2"
  • Width 17-1/2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list