Skip Content
CBL 7/16 IN L 25 FT WLL 4960 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CBL 7/16 IN L 25 FT WLL 4960 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VJE6
  • Mfr. Model # 2VJE6
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.2 lbs

Technical Specs

  • Item Cable
  • Material Type 304 Stainless Steel
  • Outside Dia. 7/16"
  • Length 25 ft.
  • Coating Material None
  • Working Load Limit 3120 lb.
  • Cable Size 7/16"
  • Strand Type 19 x 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list