CBL 5/32 IN L 500 FT WLL 520 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CBL 5/32 IN L 500 FT WLL 520 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TAC1
  • Mfr. Model # 2TAC1
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.86 lbs

Technical Specs

  • Item Cable
  • Material Galvanized Steel
  • Length 500 ft.
  • Coating Material None
  • Outside Dia. 5/32"
  • Working Load Limit 520 lb.
  • Strand Type 7 x 7
  • Cable Size 5/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list