Skip Content
CBL 5/32 IN L 250 FT WLL 560 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CBL 5/32 IN L 250 FT WLL 560 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TAE6
  • Mfr. Model # 2TAE6
  • UNSPSC # 31151703
  • CATALOGUE PAGE # 1907
  • Shipping Weight 11.19 lbs

Product Details

7 x 19 galvanized cable. Use with manual or electric winches. Select between 304 stainless steel or corrosion resistant galvanized steel (vinyl jacketing available). Cables surpass RR-410D US Federal Specifications, including the breaking strength of MIL-DTL-83420. Do not exceed working load limit.

Technical Specs

  • Item Cable
  • Length 250 ft.
  • Working Load Limit 560 lbs.
  • Outside Dia. 5/32"
  • Material Galvanized Steel
  • Coating Material None
  • Cable Size 5/32"
  • Strand Type 7 x 19

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list