Skip Content
CBL 5/16IN L50FT WLL1960LB 7X19 STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CBL 5/16IN L50FT WLL1960LB 7X19 STL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VJY5
  • Mfr. Model # 2VJY5
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.5 lbs

Technical Specs

  • Item Cable
  • Material Polypropylene-Impregnated & Coated Galvanized Steel
  • Length 50 ft.
  • Outside Dia. 13/32"
  • Coating Material Polypropylene
  • Strand Type 7 x 19
  • Working Load Limit 1960 lb.
  • Cable Size 5/16"
  • Coated/Uncoated Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list