Skip Content
CBL 5/16IN L50FT WLL1960LB 7X19 STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CBL 5/16IN L50FT WLL1960LB 7X19 STL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VJP1
  • Mfr. Model # 2VJP1
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.15 lbs

Technical Specs

  • Item Cable
  • Material Galvanized Clear Vinyl Jacketed Steel
  • Outside Dia. 13/32"
  • Length 50 ft.
  • Coating Material Clear Vinyl
  • Cable Size 5/16"
  • Working Load Limit 1960 lb.
  • Coated/Uncoated Coated
  • Strand Type 7 x 19

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list