CBL 5/16IN L500FT WLL1960LB 7X19STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CBL 5/16IN L500FT WLL1960LB 7X19STL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TAF4
  • Mfr. Model # 2TAF4
  • UNSPSC # 31151703
  • CATALOGUE PAGE # 1907
  • Shipping Weight 91.8 lbs

Product Details

7 x 19 galvanized cable. Use with manual or electric winches. Select between 304 stainless steel or corrosion resistant galvanized steel (vinyl jacketing available). Cables surpass RR-410D US Federal Specifications, including the breaking strength of MIL-DTL-83420. Do not exceed working load limit.

Technical Specs

  • Outside Dia. 5/16"
  • Item Cable
  • Coating Material None
  • Length 500 ft.
  • Material Galvanized Steel
  • Working Load Limit 1960
  • Cable Size 5/16"
  • Strand Type 7 x 19
  • Coated/Uncoated Uncoated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list