Skip Content
CBL 5/16IN L100FT WLL1960LB 7X19 ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CBL 5/16IN L100FT WLL1960LB 7X19 ST

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VJJ6
  • Mfr. Model # 2VJJ6
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.3 lbs

Technical Specs

  • Item Cable
  • Material Nylon Coated Galvanized Steel
  • Coating Material Nylon
  • Length 100 ft.
  • Working Load Limit 1960 lb.
  • Outside Dia. 13/32"
  • Strand Type 7 x 19
  • Cable Size 5/16"
  • Coated/Uncoated Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list