CBL 5/16IN L100FT WLL1960LB 7X19 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CBL 5/16IN L100FT WLL1960LB 7X19 SS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VJV2
  • Mfr. Model # 2VJV2
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.1 lbs

Technical Specs

  • Item Cable
  • Material Type 302/304 Stainless Steel, Clear Vinyl Jacketed
  • Outside Dia. 13/32"
  • Length 100 ft.
  • Coating Material Clear Vinyl
  • Working Load Limit 1800 lb.
  • Cable Size 5/16"
  • Strand Type 7 x 19
  • Coated/Uncoated Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list