Skip Content
CBL 5/16 IN L 50 FT WLL 2500 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CBL 5/16 IN L 50 FT WLL 2500 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TAN6
  • Mfr. Model # 2TAN6
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.55 lbs

Technical Specs

  • Material Type 304 Stainless Steel
  • Item Cable
  • Length 50 ft.
  • Outside Dia. 5/16"
  • Strand Type 1 x 19
  • Coating Material None
  • Working Load Limit 2500 lb.
  • Cable Size 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list