Skip Content
CBL 5/16 IN L 50 FT WLL 1660 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CBL 5/16 IN L 50 FT WLL 1660 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TAU3
  • Mfr. Model # 2TAU3
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.15 lbs

Technical Specs

  • Item Cable
  • Material Type 304 Stainless Steel
  • Length 50 ft.
  • Coating Material None
  • Working Load Limit 1660 lb.
  • Outside Dia. 5/16"
  • Strand Type 6 x 37 Class IWRC
  • Cable Size 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list