CBL 5/16 IN L 250 FT WLL 1960 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CBL 5/16 IN L 250 FT WLL 1960 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VJJ7
  • Mfr. Model # 2VJJ7
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.0 lbs

Technical Specs

  • Item Cable
  • Material Nylon Coated Galvanized Steel
  • Length 250 ft.
  • Outside Dia. 13/32"
  • Coating Material Nylon
  • Working Load Limit 1960 lb.
  • Cable Size 5/16"
  • Coated/Uncoated Coated
  • Strand Type 7 x 19

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list