Skip Content
CBL 3/8IN L500FT WLL2880LB 7X19 STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CBL 3/8IN L500FT WLL2880LB 7X19 STL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VJK2
  • Mfr. Model # 2VJK2
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 150.0 lbs

Technical Specs

  • Item Cable
  • Material Nylon Coated Galvanized Steel
  • Length 500 ft.
  • Outside Dia. 15/32"
  • Coating Material Nylon
  • Working Load Limit 2880 lb.
  • Strand Type 7 x 19
  • Coated/Uncoated Coated
  • Cable Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list