CBL 3/8IN L250FT WLL2880LB 7X19 STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CBL 3/8IN L250FT WLL2880LB 7X19 STL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VJK1
  • Mfr. Model # 2VJK1
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.1 lbs

Technical Specs

  • Material Nylon Coated Galvanized Steel
  • Item Cable
  • Length 250 ft.
  • Coating Material Nylon
  • Cable Size 3/8"
  • Working Load Limit 2880 lb.
  • Outside Dia. 15/32"
  • Coated/Uncoated Coated
  • Strand Type 7 x 19

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list