CBL 3/8IN L100FT WLL2880LB 7X19 STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CBL 3/8IN L100FT WLL2880LB 7X19 STL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VJY9
  • Mfr. Model # 2VJY9
  • UNSPSC # 31151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.83 lbs

Technical Specs

  • Item Cable
  • Material Polypropylene-Impregnated & Coated Galvanized Steel
  • Length 100 ft.
  • Outside Dia. 15/32"
  • Coating Material Polypropylene
  • Working Load Limit 2880 lb.
  • Strand Type 7 x 19
  • Cable Size 3/8"
  • Coated/Uncoated Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list